This item is Discontinued.

This item is Discontinued.
26.18W26.57L31.3H (Discontinued)
Mfr #
05AD2JMGVCE
Zoro #
G005673084
UPC # 843650119070
Country of Origin China
Category Waiting Room & Guest Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
05AD2JMGVCE
Zoro #
G005673084
UPC #
843650119070
Country of Origin
China
Dimensions
Overall Height
31.3
Overall Width
26.18
Overall Depth
26.57
Details
Color
Cream Linen Vinyl
Features
Linen look Vinyl Upholstery | Boxed Arm Design | Attractive mahogany frame | Contemporary design with exposed back
Weight Capacity
22.05
Frame Color
Light Wood
Style
Guest Chair
Description
Boxed arm guest chair upholstered in an attractive commercial grade linen like cream vinyl for added durability. The chair is designed with a modern style allowing for an exposed back cushion to help prevent heat and moisture build up.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.