Zoro Homepage

26.4375''W28.75''L34.6875''H

  • Mfr # 11494VBK

  • Zoro # G105673250


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34.6875''
Overall Width
26.4375''
Overall Depth
28.75''
Color
Black
Features
Waterfall Seat Cushion | Wall Saver Back Leg Design | Antimicrobial Upholstery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11494VBK
Zoro #
G105673250
UPC #
843650112460
Country of Origin
China

Dimensions

Overall Height
34.6875''
Overall Width
26.4375''
Overall Depth
28.75''

Details

Color
Black
Features
Waterfall Seat Cushion | Wall Saver Back Leg Design | Antimicrobial Upholstery
Weight Capacity
40.79
Frame Color
Silver
Style
Big and Tall Chair

Description

This black faux leather guest chair from the Big Tall Collection is both comfortable and sleek! The chair boasts a clean look, while still offering durability, with its ability to support 275 pounds on its sturdy metal legs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.