This item is Discontinued.

This item is Discontinued.
27.00''W27.00''L35.00''H (Discontinued)
Mfr #
11529VBK
Zoro #
G305672701
UPC # 810123031184
Country of Origin China
Category Waiting Room & Guest Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11529VBK
Zoro #
G305672701
UPC #
810123031184
Country of Origin
China
Dimensions
Overall Height
35.00''
Overall Width
27.00''
Overall Depth
27.00''
Details
Color
Black Faux Leather
Features
Sturdy black frame, and high performance black bonded leather seat | weight capacity of 500lbs
Weight Capacity
47
Style
Big and Tall Chair
Description
Ensure that your guests can sit comfortably, with a big and tall chair that can hold up to 500lbs. This chair is a great choice to use in both hospital or doctors' offices, where patients may otherwise not feel comfortable while seated for long periods of time. These chairs can be easily rolled around the office, thanks to the heavy-duty casters. The high performance of the black bonded leather of the seats is comfortable to sit on, and can be easily wiped down to keep clean. This chair is a thoughtful option to have on hand, so that you can take everyone's needs into consideration.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.