This item is Discontinued.

This item is Discontinued.
29.1875''W29.50''L42.125''H (Discontinued)
Mfr #
12886FGR
Zoro #
G805672867
UPC # 436501124396
Country of Origin China
Category Waiting Room & Guest Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12886FGR
Zoro #
G805672867
UPC #
436501124396
Country of Origin
China
Dimensions
Overall Height
42.125''
Overall Width
29.1875''
Overall Depth
29.50''
Details
Color
Gray Linen
Frame Color
Black Metal
Weight Capacity
42.32
Style
High Back Guest Chair
Description
This high back guest chair is the perfect addition to any office space or lobby area. Its sophisticated gray linen fabric looks good with all three base options, including the 5 star chrome base, wood leg base, and metal sled base. Not only does this guest chair look good, but it also feels good, offering the right amount of support for your back and arms, while also featuring a padded headrest for extra comfort. Sophisticate your space with this high back guest chair from the Bolster Collection!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.