Zoro Homepage

29.50'' H, Cherry, 66.00'' W X

  • Mfr # OSTYP31CH

  • Zoro # G805671051


product price: $1,020.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Width
66.00''
Overall Height
29.50''
Features
Spacious executive desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 66''W x 66''D x 29.5''H
Length
66.00''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSTYP31CH
Zoro #
G805671051
UPC #
695991305403
Country of Origin
Malaysia

Dimensions

Overall Width
66.00''
Overall Height
29.50''
Length
66.00''

Details

Color
Cherry
Features
Spacious executive desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 66''W x 66''D x 29.5''H

Description

Set up an office that encourages productivity, with a typical that has both a contemporary design and all of the traditional functionality that you need in the work place. The credenza boasts a deluxe full pedestal that gives you plenty of storage space just where you need it the most. The bottom drawer is ideal for the storage of your file folders, while the other two drawers are perfect for all of your office essentials. This typical also includes a wall-mounted hutch that will give you plenty of additional storage space to help keep your office organized and clutter-free. This typical is offered in eight great finish choices, which allows you to choose the finish that best accompanies your existing office decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.