This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OS149CH
Zoro #
G405671109
UPC #
695991308527
Country of Origin
Malaysia
Dimensions
Overall Width
71.00''
Overall Height
29.50''
Length
71.00''
Details
Color
Cherry
Features
Chic contemporary style | Includes bullet with corner extension, reversible return, and deluxe full pedestal | Includes wall mounted hutch | Available in cherry, mahogany, modern walnut, espresso, coastal gray, honey, maple, and white finishes
Description
This office desk provides a petite footprint, which makes it a great option for an office space where floor space is at a premium. While it may be suitable for a smaller office space, you won't find this desk lacking in any of the features that you are looking for. This office furniture essential is available in a number of great finish options, and is a contemporary must-have for all of your business needs. This collection includes a spacious bullet with a corner extension, along with a reversible return. The wall mounted open hutch gives you storage and display space in the office. The deluxe full pedestal offers great filing space where it's needed the most.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.