Zoro Homepage

29.50'' H, Cherry, 89.25'' W X

  • Mfr # OSTYP6CH

  • Zoro # G505671023


product price: $1,148.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Overall Width
89.25''
Overall Height
29.50''
Features
Spacious corner desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 89.25''W x 89.25''D x 29.5''H
Length
89.25''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSTYP6CH
Zoro #
G505671023
UPC #
695991302594
Country of Origin
Malaysia

Dimensions

Overall Width
89.25''
Overall Height
29.50''
Length
89.25''

Details

Color
Cherry
Features
Spacious corner desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 89.25''W x 89.25''D x 29.5''H

Description

This corner desk typical helps to make the most out of your available work space. With great features that will ensure the productivity of your staff, this desk will prove itself for many years to come. This desk is sturdy, durable, and has been built to last, even with heavy daily use. The twin hanging 3/4 pedestals give you a storage solution for your file folders, while also giving you ample storage space for your office supplies and other essentials. This typical is offered in eight great finish choices, so you can choose the color that best complements your office decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.