Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officesource 29.50'' H, Coastal Gray, 71.00'' W X OX901CG

29.50'' H, Coastal Gray, 71.00'' W X (Discontinued)

  • Mfr # OX901CG
  • Zoro # G905670848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX901CG
Zoro #
G905670848
UPC #
695991330177
Country of Origin
Malaysia

Dimensions

Overall Width
71.00''
Overall Height
29.50''
Length
29.50''

Details

Color
Coastal Gray
Features
Durable and sturdy contemporary design | Offered in some great finish options | Dimensions: 71''W x 29.5''D x 29.5''H | Spacious work surface

Description

This standard desk is a great base piece upon which to build your office furniture collection. Starting with the right pieces can put you on the path to ensuring that you get exactly what your business needs to keep productivity levels high. This desk is 71'' wide, which makes it a great choice when you need a large and spacious work surface for the members of your team. This desk is offered in a number of great finish choices so that you can get just what you're looking for, and build your office space to include other matching pieces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.