Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29.50" H, Coastal Gray, 71.00'' W X

  • Mfr # SGLHLOS101CG

  • Zoro # G105670907


product price: $703.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
71.00''
Overall Height
29.50"
Length
83.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGLHLOS101CG
Zoro #
G105670907
UPC #
695991325326
Country of Origin
Malaysia

Dimensions

Overall Width
71.00''
Overall Height
29.50"
Length
83.00"

Details

Color
Coastal Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.