This item is Discontinued.

Officesource 29.50'' H, Coastal Gray, 77.00'' W X OS2CG

29.50'' H, Coastal Gray, 77.00'' W X (Discontinued)

  • Mfr # OS2CG
  • Zoro # G005670885
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OS2CG
Zoro #
G005670885
UPC #
695991325531
Country of Origin
Malaysia

Dimensions

Overall Width
77.00''
Overall Height
29.50''
Length
71.00''

Details

Color
Coastal Gray
Features
Spacious executive desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 77''W x 71''D x 29.5''H

Description

This typical is a contemporary solution to your needs for a solid work space that meets the traditional needs of the office. The deluxe full pedestal offers ample storage space for all of your office supplies and other essentials, while the bottom filing drawer gives you the room you need for your essential documents and client files. This typical is a great choice for any part of your office. Whether setting it up in a private office, or creating a comfortable collaborative work space for your team, you'll find that this desk ensures a productive place to keep the work going. This typical is available in eight finish colors, so you can choose the one that best matches your existing office decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.