This item is Discontinued.

Officesource 29.50" H, Espresso, 66.00'' W X SGLHLOS102ES

This item is Discontinued.

Officesource

29.50" H, Espresso, 66.00'' W X (Discontinued)

Mfr # SGLHLOS102ES
Zoro # G705671083
UPC # 695991300866
Country of Origin Malaysia
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SGLHLOS102ES
Zoro #
G705671083
UPC #
695991300866
Country of Origin
Malaysia

Dimensions

Overall Width
66.00''
Overall Height
29.50"
Length
77.00"

Details

Color
Espresso

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.