Zoro Homepage

29.50'' H, Mahogany, 71.00'' W X

  • Mfr # OS112MH

  • Zoro # G105671263


product price: $1,486.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Overall Width
71.00''
Overall Height
29.50''
Features
Sleek contemporary design | Ample storage and organizational space | Offered in some great finish options | Dimensions: 71''W x 95''D x 29.5''H
Length
95.00''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS112MH
Zoro #
G105671263
UPC #
695991303393
Country of Origin
Malaysia

Dimensions

Overall Width
71.00''
Overall Height
29.50''
Length
95.00''

Details

Color
Mahogany
Features
Sleek contemporary design | Ample storage and organizational space | Offered in some great finish options | Dimensions: 71''W x 95''D x 29.5''H

Description

Are you looking to add functional and versatile office furniture to your work place? This typical offers you all of the functionality that you're looking for, with a sleek and contemporary design that will make a bold statement about your business and sense of style. This typical boasts a desk with a corner extension, and a reversible return that gives you layout options. The deluxe full pedestal and combo lateral file will give you ample storage space for your office essentials and file organization needs. With attractive metal pulls on each drawer, this typical simply exudes professionalism. This typical is available in eight beautiful finishes, so you can choose the one that best complements your existing decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.