Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29.50" H, Mahogany, 71.00'' W X

  • Mfr # SGLHDOS105MH

  • Zoro # G905671289


product price: $523.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
71.00''
Overall Height
29.50"
Color
Mahogany
Length
30.00''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGLHDOS105MH
Zoro #
G905671289
UPC #
695991300880
Country of Origin
Malaysia

Dimensions

Overall Width
71.00''
Overall Height
29.50"
Length
30.00''

Details

Color
Mahogany

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.