Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29.50" H, Maple, 66.00'' W X

  • Mfr # SGLHLOS102MA

  • Zoro # G105670990


product price: $669.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Width
66.00''
Overall Height
29.50"
Length
77.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGLHLOS102MA
Zoro #
G105670990
UPC #
695991300897
Country of Origin
Malaysia

Dimensions

Overall Width
66.00''
Overall Height
29.50"
Length
77.00"

Details

Color
Maple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.