
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OX902MW
Zoro #
G705670864
UPC #
695991330153
Country of Origin
Malaysia
Dimensions
Overall Width
66.00''
Overall Height
29.50''
Length
29.50''
Details
Color
Modern Walnut
Features
Durable and sturdy contemporary design | Offered in some great finish options | Dimensions: 66''W x 29.5''D x 29.5''H | Large and Spacious work area
Description
This standard desk is a great base piece upon which to build your office furniture collection. Starting with the right pieces can put you on the path to ensuring that you get exactly what your business needs to keep productivity levels high. This desk is 66'' wide, which makes it a great choice when you need a large and spacious work surface for the members of your team. This desk is offered in a number of great finish choices so that you can get just what you're looking for, and build your office space to include other matching pieces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.