This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LIC1247DB
Zoro #
G105671003
UPC #
843650118769
Country of Origin
China
Dimensions
Overall Width
47.24
Overall Height
29.53
Length
11.81
Details
Color
Distressed Brown
Features
Credenza dimensions: 47-1/4"W x 11-13/16"D x 29-9/16"H | Metal around edges and visible screw heads on corners for a rustic, industrial look |18mm thick Melamine laminate top |Black metal frame with mesh panel accents | GreenGuard Certified and Carb2 Compliant | Limited Lifetime Warranty
Frame Color
Distressed Charcoal
Description
Contemporary design meets rustic industrial style in this environmentally-friendly collection. With a superbly distressed, reclaimed aesthetic, this industrially-inspired collection is a perfect complement fo your office or home. The Melamine laminate top is 18mm thick. The metal around the frame edges show visible screw heads on the corners for a rustic, industrial look. The mesh panel accents provide stability and an urban feel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.