This item is Discontinued.

Officesource 29.53 H, Distressed Brown, 59.06 W X HID3060DB

29.53 H, Distressed Brown, 59.06 W X (Discontinued)

  • Mfr # HID3060DB
  • Zoro # G805671372
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HID3060DB
Zoro #
G805671372
UPC #
843650118776
Country of Origin
China

Dimensions

Overall Width
59.06
Overall Height
29.53
Length
29.53

Details

Color
Distressed Brown
Features
Heavy industrial metal cross bar base|Black mesh metal modesty panel|Thick laminate distress top|Two grommets|Add a return and/or metal privacy panel for added surface space and privacy|Distressed brown laminate finish
Frame Color
Distressed Charcoal

Description

Modern design meets rustic style in the Riveted Collection Industrial Style Desk. The distressed wood laminate top creates a reclaimed aesthetic. With a thick top and heavy industrial metal cross bar base, there is added structure and stability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.