Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30.00'' W, 72.00'' L, 29.00'' H, Gray with Charcoal Legs

  • Mfr # OSFBM3072GR

  • Zoro # G805687397


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Width
30.00''
Length
72.00''
Height
29.00''
Tabletop Color
Gray with Charcoal Legs
Frame Color
Charcoal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSFBM3072GR
Zoro #
G805687397
UPC #
695991600041
Country of Origin
China

Dimensions

Width
30.00''
Length
72.00''
Height
29.00''

Details

Tabletop Color
Gray with Charcoal Legs
Frame Color
Charcoal
Leg Color
Gray with Charcoal Legs

Description

The Blow Molded Folding rectangular table is useful in a variety of settings that include banquet halls, conference centers, cafeterias, schools and in the home. Its features include a surface constructed of durable plastic and powder-coated wishbone legs that are easy to fold. The plastic surface resists stains and cleans with mild dish soap. The tables are 40% lighter than comparable wood tables. When the table is not in use, a spring clip will lock the table legs in a folded position for quick and easy storage. This table is commercial grade to withstand everyday use in the hospitality industry or in the home. Perfect for outdoors or indoors, these light-weight OfficeSource tables constructed of durable plastic will not chip, crack or warp over time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.