This item is Discontinued.

Officesource 30.00''W29.50''L42.125''H 12882FGR

30.00''W29.50''L42.125''H (Discontinued)

  • Mfr # 12882FGR
  • Zoro # G905672866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12882FGR
Zoro #
G905672866
UPC #
436501124396
Country of Origin
China

Dimensions

Overall Height
42.125''
Overall Width
30.00''
Overall Depth
29.50''

Details

Color
Gray Linen
Weight Capacity
40.77
Frame Color
Brown Wood
Style
High Back Guest Chair

Description

This high back guest chair is the perfect addition to any office space or lobby area. Its sophisticated gray linen fabric looks good with all three base options, including the 5 star chrome base, wood leg base, and metal sled base. Not only does this guest chair look good, but it also feels good, offering the right amount of support for your back and arms, while also featuring a padded headrest for extra comfort. Sophisticate your space with this high back guest chair from the Bolster Collection!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.