Zoro Homepage

30.75''W26.00''L34.25''H

  • Mfr # 11499VBK

  • Zoro # G405673240


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34.25''
Overall Width
30.75''
Overall Depth
26.00''
Color
Black Faux Leather
Features
Sturdy black frame, and high performance black bonded leather seat | weight capacity of 500lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11499VBK
Zoro #
G405673240
UPC #
843650111975
Country of Origin
China

Dimensions

Overall Height
34.25''
Overall Width
30.75''
Overall Depth
26.00''

Details

Color
Black Faux Leather
Features
Sturdy black frame, and high performance black bonded leather seat | weight capacity of 500lbs
Weight Capacity
58
Style
Big and Tall Chair

Description

Ensure that your guests can sit comfortably, with a big and tall chair, that can hold up to 500lbs. This chair is a great choice to use in both hospital and doctors' offices, where patients may otherwise not feel comfortable while seated for long periods of time. These chairs can be easily rolled around the office, thanks to the heavy-duty casters. The high performance of the black bonded leather of the seats is comfortable to sit on, and can be easily wiped down to keep clean. This chair is a thoughtful option to have on hand, so that you can take everyone's needs into consideration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.