Zoro Homepage

40.35'' H, Coastal Gray, 72.00'' W X

  • Mfr # OST4172CG

  • Zoro # G805670931


product price: $541.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Width
72.00''
Overall Height
40.35''
Length
30.00''
Features
No pedestals are available for this desk | Spacious work surface | Offered in eight stunning finishes | Dimensions: 72''W x 30''D x 41''H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OST4172CG
Zoro #
G805670931
UPC #
695991327634
Country of Origin
Malaysia

Dimensions

Overall Width
72.00''
Overall Height
40.35''
Length
30.00''

Details

Color
Coastal Gray
Features
No pedestals are available for this desk | Spacious work surface | Offered in eight stunning finishes | Dimensions: 72''W x 30''D x 41''H

Description

Your office furniture should work for your available space, and help to meet your productivity needs. This desk shell is a great choice to help you to build the office space that works best for your business needs. Install file and storage drawers to create a custom solution all your own. This well designed and well built laminate desk shell is offered in eight great finishes that allow you to opt for traditional or contemporary styles. Durable and low maintenance, this 72'' wide desk shell will give you many great years of reliable use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.