Zoro Homepage

40.50'' H, Mahogany, 71.00'' W X

  • Mfr # OS169NTTMH

  • Zoro # G405671130


product price: $376.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
71.00''
Overall Height
40.50''
Length
30.00''
Features
Variety of elegant finishes | Sturdy material | Sleek, contemporary design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS169NTTMH
Zoro #
G405671130
UPC #
695991321557
Country of Origin
Malaysia

Dimensions

Overall Width
71.00''
Overall Height
40.50''
Length
30.00''

Details

Color
Mahogany
Features
Variety of elegant finishes | Sturdy material | Sleek, contemporary design

Description

Are you looking for creative ways to make your office space more interesting and inviting? Then this reception unit is just the product for you to invest in! This reception desk shell from the OS Laminate Collection offers perfection and quality. This reception desk shell is available in eight different finishes, so you can choose the color most suitable for your office decor. Moreover, it has an aesthetically pleasing design that is bound to impress the people visiting your office. This reception desk shell offers a contemporary wooden design and gives the reception area of any office a grand appearance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.