Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40.50'' H, Modern Walnut, 142.00'' W X

  • Mfr # OSTYP148MW

  • Zoro # G905671104


product price: $4,314.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Overall Width
142.00''
Overall Height
40.50''
Length
144.00''
Features
Chic contemporary style | Includes reception desk shell, reception return shell and a hanging 3/4 pedestal | Available in cherry, mahogany, modern walnut, espresso, coastal gray, honey, maple and white finishes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSTYP148MW
Zoro #
G905671104
UPC #
695991300910
Country of Origin
Malaysia

Dimensions

Overall Width
142.00''
Overall Height
40.50''
Length
144.00''

Details

Color
Modern Walnut
Features
Chic contemporary style | Includes reception desk shell, reception return shell and a hanging 3/4 pedestal | Available in cherry, mahogany, modern walnut, espresso, coastal gray, honey, maple and white finishes

Description

Welcome guests into your facility, with a warm and spacious reception desk that will help to set the right tone for your business. Whether you're in the real estate industry, or you're establishing a medical practice, you'll find that the right reception area can make a huge difference to how your guests think about your business. This office furniture collection boasts a charming contemporary style, and is offered in a number of great finishes. It includes the reception desk shell, the reception return shell, and a hanging 3/4 pedestal that will provide ample file storage space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.