Zoro Homepage

42.00'' H, Coastal Gray, 72.00'' W X

  • Mfr # OSTYP36CG

  • Zoro # G705671236


product price: $1,567.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Width
72.00''
Overall Height
42.00''
Color
Coastal Gray
Length
72.00''
Features
Spacious desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 77''W x 77''D x 42''H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSTYP36CG
Zoro #
G705671236
UPC #
695991800908
Country of Origin
Malaysia

Dimensions

Overall Width
72.00''
Overall Height
42.00''
Length
72.00''

Details

Color
Coastal Gray
Features
Spacious desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 77''W x 77''D x 42''H

Description

Office furniture should ensure workplace productivity, and this reception desk does just that, from the large transaction top that gives your patients or customers somewhere to complete paperwork, to the thoughtfully designed simple contemporary style. This reception typical offers a spacious work surface for your front office staff. The deluxe full pedestal offers great storage for office essentials, files, and documents. This contemporary styled furniture is available in eight great finish options, so you can create the lobby that will best represent your company and the way that you do business.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.