Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42.50'' H, Coastal Gray, 71.00'' W X

  • Mfr # OSTYP77CG

  • Zoro # G605670940


product price: $932.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Overall Width
71.00''
Overall Height
42.50''
Length
35.50''
Features
Spacious functional reception area collection | Offers storage and organizational space | Makes the right first impression | Offered in some great finish options | Dimensions: 71''W x 35.5''D x 42.5''H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OSTYP77CG
Zoro #
G605670940
UPC #
695991701762
Country of Origin
Malaysia

Dimensions

Overall Width
71.00''
Overall Height
42.50''
Length
35.50''

Details

Color
Coastal Gray
Features
Spacious functional reception area collection | Offers storage and organizational space | Makes the right first impression | Offered in some great finish options | Dimensions: 71''W x 35.5''D x 42.5''H

Description

Greet guests and clients the right way, with office furniture that makes the best first impression. This typical includes a spacious transaction top that is ideal for filling out paperwork or going over payment details. This typical also includes hanging pedestals that will allow you to keep your reception area neatly organized. There is no lack of storage space with this typical. This typical is offered in eight finish options so that you can get just the right contemporary look for your reception or waiting area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.