Zoro Homepage

48.00'' W, 30.00'' L, 29.50'' H, Cherry

  • Mfr # OSTYP20CH

  • Zoro # G505687352


product price: $4,452.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Width
48.00''
Length
30.00''
Height
29.50''
Leg Color
Cherry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSTYP20CH
Zoro #
G505687352
UPC #
843650118677
Country of Origin
China

Dimensions

Width
48.00''
Length
30.00''
Height
29.50''

Details

Tabletop Color
Cherry
Leg Color
Cherry

Description

Whether you are creating the ideal learning environment in a school or university, or perhaps looking to design a training room for your business, you'll find that these training tables will effortlessly meet your needs. This collection includes 10 rectangular table tops, and 8 acrylic screens, so that you can create a great training room that allows for ample room for each student, while still offering a bit of privacy when it's needed. This collection is ideal for a testing center, where privacy is important.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.