Zoro Homepage

48.00'' W, 30.00'' L, 29.50'' H, Coastal Gray

  • Mfr # OST20CG

  • Zoro # G805687403


product price: $4,452.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Width
48.00''
Length
30.00''
Height
29.50''
Leg Color
Coastal Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OST20CG
Zoro #
G805687403
UPC #
695991502369
Country of Origin
China

Dimensions

Width
48.00''
Length
30.00''
Height
29.50''

Details

Tabletop Color
Coastal Gray
Leg Color
Coastal Gray

Description

Whether you are creating the ideal learning environment in a school or university, or perhaps looking to design a training room for your business, you'll find that these training tables will effortlessly meet your needs. This collection includes 10 rectangular table tops, and 8 acrylic screens, so that you can create a great training room that allows for ample room for each student, while still offering a bit of privacy when it's needed. This collection is ideal for a testing center, where privacy is important.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.