Zoro Homepage

60.00'' W, 24.00'' L, 29.50'' H, White

  • Mfr # OST14WH

  • Zoro # G405687421


product price: $2,523.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Width
60.00''
Length
24.00''
Height
29.50''
Frame Color
Black
Leg Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OST14WH
Zoro #
G405687421
UPC #
695991508811
Country of Origin
Malaysia

Dimensions

Width
60.00''
Length
24.00''
Height
29.50''

Details

Tabletop Color
White
Frame Color
Black
Leg Color
White

Description

Whether you are creating a great classroom setting that'll prove to be a solid learning environment in a school or university, or perhaps looking to design a training room for your business, you'll find that these training tables will effortlessly meet your needs. This collection includes six rectangular table tops, and six flip top nesting bases. With this furniture you'll be able to create comfortable learning environments that'll ensure each of your students has ample space to spread out while they are taking in their lessons.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.