Zoro Homepage

60.00'' W, 30.00'' L, 29.50'' H, Espresso

  • Mfr # OST08ES

  • Zoro # G105687417


product price: $1,798.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Width
60.00''
Length
30.00''
Height
29.50''
Tabletop Color
Espresso
Leg Color
Espresso
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OST08ES
Zoro #
G105687417
UPC #
695991700130
Country of Origin
Malaysia

Dimensions

Width
60.00''
Length
30.00''
Height
29.50''

Details

Tabletop Color
Espresso
Leg Color
Espresso

Description

This typical includes four rectangular table tops and nesting bases that will easily fold up for storage when they are not in use. This makes them a great choice for a business or an educational facility. When you need to transform an open space into a meeting space, a conference room, a training room, or perhaps a debate area for a school function, you'll find this office furniture will easily meet all of your needs. For maximum customization, the table tops in this typical are offered in eight great finish options, and the square legs are available in two finish options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.