Zoro Homepage

60.00'' W, 30.00'' L, 29.50'' H, White

  • Mfr # OST16WH

  • Zoro # G805687489


product price: $2,550.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Width
60.00''
Length
30.00''
Height
29.50''
Tabletop Color
White
Frame Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OST16WH
Zoro #
G805687489
UPC #
695991801882
Country of Origin
Malaysia

Dimensions

Width
60.00''
Length
30.00''
Height
29.50''

Details

Tabletop Color
White
Frame Color
Silver
Leg Color
White

Description

Whether you are creating the ideal learning environment in a school or university, or perhaps looking to design a training room for your business, you'll find that these training tables will effortlessly meet your needs. This collection includes 4 rectangular table tops, and 4 flip-top nesting bases. The bases provide a sturdy foundation for your training tables. When you are ready to prepare your training room, you'll find it a snap to set the tables up. When you're ready to break it down, the tables fold up neatly and can be nested securely out of the way.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.