Zoro Homepage

65.50'' H, Cherry, 66.00'' W X

  • Mfr # OS96CH

  • Zoro # G705671212


product price: $1,185.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Overall Width
66.00''
Overall Height
65.50''
Length
66.00''
Features
Cool contemporary designed desk and hutch | Sturdy build, to last for years | Offered in some great finishes, including white, modern walnut, honey, espresso, and more | Dimensions: 66''W x 66''D x 65.5''H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS96CH
Zoro #
G705671212
UPC #
695991303010
Country of Origin
Malaysia

Dimensions

Overall Width
66.00''
Overall Height
65.50''
Length
66.00''

Details

Color
Cherry
Features
Cool contemporary designed desk and hutch | Sturdy build, to last for years | Offered in some great finishes, including white, modern walnut, honey, espresso, and more | Dimensions: 66''W x 66''D x 65.5''H

Description

Are you looking for contemporary office furniture that will give you the ability to meet all of the needs of your growing business? This typical offers you all of that, and so much more. Whether you are building a new office space, or giving a much needed renovation to the office of one of your executives, this typical offers some key features that come together to give you everything that you need. The L-shaped desk provides a large amount of workspace, while the open hutch offers ample storage space, and will help to keep your office free from clutter. This typical would be perfect for any business or home office setting. This typical is available in eight beautiful finishes, so you can choose the one that best complements your existing office decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.