This item is Discontinued.

Officesource 65.50'' H, Cherry, 71.00'' W X OS28CH

65.50'' H, Cherry, 71.00'' W X (Discontinued)

  • Mfr # OS28CH
  • Zoro # G205670890
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OS28CH
Zoro #
G205670890
UPC #
695991303294
Country of Origin
Malaysia

Dimensions

Overall Width
71.00''
Overall Height
65.50''
Length
101.00''

Details

Color
Cherry
Features
Spacious executive desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 95''W x 101''D x 65.5''H

Description

Create an office fit for an executive with office furniture that is as durable and functional as it is attractive. This typical offers you ample work surface space so you can spread out when you're hard at work. There is great storage space in the combo lateral file and corner bookcase - offering you a place for all of your office essentials. The open hutch features shelves that are great for displaying your books, photos, and industry awards. The doors open to reveal even more storage space, so you can keep your office free from clutter. This typical is offered in eight great finish choices, so you can create the office space that meets your style needs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.