This item is Discontinued.

Officesource 65.50'' H, Espresso, 112.00'' W X OS22VES

This item is Discontinued.

Officesource

65.50'' H, Espresso, 112.00'' W X (Discontinued)

Mfr # OS22VES
Zoro # G005671165
UPC # 695991303232
Country of Origin Malaysia
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OS22VES
Zoro #
G005671165
UPC #
695991303232
Country of Origin
Malaysia

Dimensions

Overall Width
112.00''
Overall Height
65.50''
Length
106.50''

Details

Color
Espresso
Features
Spacious executive desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 112''W x 106.5''D x 65.5''H

Description

Cool, contemporary, and fully functional, this typical will help to ensure that your work space is the productive zone that you need it to be. With a spacious bow front desk, this piece will ensure that you have a warm and welcoming area for guests and business meetings. The deluxe full pedestals offer you all of the space you need to organize your office essentials, while also giving you full-sized filing cabinet drawer space. The large lateral file drawers will help you to keep your files neatly organized. The open hutches will give you ample storage space so that you can keep your office free from clutter. This typical is available in eight great finishes, so you can choose the one that best complements your office decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.