This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OS28ES
Zoro #
G705670826
UPC #
695991302549
Country of Origin
Malaysia
Dimensions
Overall Width
71.00''
Overall Height
65.50''
Length
101.00''
Details
Color
Espresso
Features
Spacious executive desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 95''W x 101''D x 65.5''H
Description
Create an office fit for an executive with office furniture that is as durable and functional as it is attractive. This typical offers you ample work surface space so you can spread out when you're hard at work. There is great storage space in the combo lateral file and corner bookcase - offering you a place for all of your office essentials. The open hutch features shelves that are great for displaying your books, photos, and industry awards. The doors open to reveal even more storage space, so you can keep your office free from clutter. This typical is offered in eight great finish choices, so you can create the office space that meets your style needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.