This item is Discontinued.

Officesource 65.50'' H, Honey, 71.00'' W X OS127HN

This item is Discontinued.

Officesource

65.50'' H, Honey, 71.00'' W X (Discontinued)

Mfr # OS127HN
Zoro # G505670828
UPC # 695991321854
Country of Origin Malaysia
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OS127HN
Zoro #
G505670828
UPC #
695991321854
Country of Origin
Malaysia

Dimensions

Overall Width
71.00''
Overall Height
65.50''
Length
83.00''

Details

Color
Honey
Features
Handy tack board | Contemporary design, with ample storage space | Offered in some great finish choices | Dimensions: 71''W x 83''D x 65.5''H

Description

Get the office you deserve with the addition of this typical designed to help keep you at your productive best. The right office furniture will not only help to make a statement about your business and the way that you operate; it will seamlessly integrate itself into your business life. This typical offers you a casual, contemporary look, with all of the functionality and storage space offered by the traditional style. You'll get ample storage space for your office essentials, and file storage for your important documents, from the two deluxe full pedestals. The hutch gives you additional storage space, and the tack board allows you to pin your important memos and notes where you can see them, so you can keep your desk surface clear while you're hard at work. This typical is available in eight great finishes, so you can choose the one that best complements your existing office decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.