This item is Discontinued.

Officesource 65.50'' H, Mahogany, 101.00'' W X OS147MH

65.50'' H, Mahogany, 101.00'' W X (Discontinued)

  • Mfr # OS147MH
  • Zoro # G205671019
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OS147MH
Zoro #
G205671019
UPC #
695991306059
Country of Origin
Malaysia

Dimensions

Overall Width
101.00''
Overall Height
65.50''
Length
71.00''

Details

Color
Mahogany
Features
Spacious work space, with functional storage | Offered in some great finish options | Makes the right first impression | Dimensions: 101''W x 71''D x 65.5''H

Description

Transform an empty room into a functional and chic office space with contemporary office furniture designed to meet the needs of today's busy professional. This typical boasts a spacious work surface for you to spread your work out on while you take on your busy day. The desk offers a great place to tuck guest chairs into, so you can host important brainstorming sessions. The file pedestal offers you ample room for your office essentials, and for your file storage needs. The hutch features doors that reveal additional storage space so that you can keep your desk free from clutter. This typical comes in eight beautiful finishes, so you can choose the one that best complements your office decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.