This item is Discontinued.

Officesource 65.50'' H, Maple, 107.00'' W X OSTYP56MA

This item is Discontinued.

Officesource

65.50'' H, Maple, 107.00'' W X (Discontinued)

Mfr # OSTYP56MA
Zoro # G905671296
UPC # 695991300330
Country of Origin Malaysia
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OSTYP56MA
Zoro #
G905671296
UPC #
695991300330
Country of Origin
Malaysia

Dimensions

Overall Width
107.00''
Overall Height
65.50''
Length
71.00''

Details

Color
Maple
Features
Spacious executive desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 107''W x 71''D x 65.5''H

Description

Create a work space fit for an executive with a typical that provides both a contemporary design and all of the traditional organizational space needed to keep a business running. The spacious desk offers a large work surface for you to spread out those reports and documents when you're hard at work. The hutch offers great storage space, so that you can keep your office and desk tidied up and free from clutter. The fabric tack board gives you ample space for pinning up important notes and business cards. The two drawer lateral file cabinet gives you great space for keeping files and documents organized. This typical is offered in eight great finish options, so you can choose the one that best complements your existing office decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.