Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65.50'' H, Maple, 71.00'' W X

  • Mfr # OS89MA

  • Zoro # G505670859


product price: $1,681.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Overall Width
71.00''
Overall Height
65.50''
Color
Maple
Features
Cool contemporary design | Sturdy build, to last for years | Offered in some great finishes, including white, modern walnut, honey, espresso, and more | Dimensions: 71''W x 83''D x 65.5''H
Length
83.00''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS89MA
Zoro #
G505670859
UPC #
695991304901
Country of Origin
Malaysia

Dimensions

Overall Width
71.00''
Overall Height
65.50''
Length
83.00''

Details

Color
Maple
Features
Cool contemporary design | Sturdy build, to last for years | Offered in some great finishes, including white, modern walnut, honey, espresso, and more | Dimensions: 71''W x 83''D x 65.5''H

Description

If you need sleek, contemporary office furniture that will give you the ability to meet all of the needs of your growing business, you'll find that this typical offers you all of that, and so much more. Whether you are building a new office space or giving a much needed renovation to the office of one of your executives, this typical comes together to give you everything that you need. The desk supports will ensure that your desk is sturdy, while the pedestals give you all of the file storage space that is needed for your important documentation. The open hutch gives you display and storage space, and the tack board is great for helping to keep your notes and reminders organized. This typical is available in eight finishes, so you can choose the one that best meets your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.