Zoro Homepage

65.50'' H, Modern Walnut, 107.00'' W X

  • Mfr # OS8MW

  • Zoro # G605671077


product price: $1,772.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Overall Width
107.00''
Overall Height
65.50''
Features
Spacious executive desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 107''W x 71''D x 65.5''H
Length
71.00''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS8MW
Zoro #
G605671077
UPC #
695991304642
Country of Origin
Malaysia

Dimensions

Overall Width
107.00''
Overall Height
65.50''
Length
71.00''

Details

Color
Modern Walnut
Features
Spacious executive desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 107''W x 71''D x 65.5''H

Description

Every executive deserves an office that is sleek, contemporary, and encourages a productive, collaborative environment. This typical meets all of your needs, while giving you the traditional features that you are looking for. The bullet desk makes a great place for your staff meetings, while the hutch gives you a lot of useful space to help organize and keep your office free from clutter. Take advantage of the deluxe full pedestal to keep your important documents stored safely, and within easy reach. The tack board makes it easy to keep your important notes and business cards right at hand. This typical is offered in eight great finish choices, so that you can create the office you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.