Zoro Homepage

65.50'' H, White, 107.00'' W X

  • Mfr # OSTYP4WH

  • Zoro # G605671343


product price: $2,176.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Overall Width
107.00''
Overall Height
65.50''
Features
Spacious desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 107''W x 89''D x 65.5''H
Length
89.00''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSTYP4WH
Zoro #
G605671343
UPC #
695991320475
Country of Origin
Malaysia

Dimensions

Overall Width
107.00''
Overall Height
65.50''
Length
89.00''

Details

Color
White
Features
Spacious desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 107''W x 89''D x 65.5''H

Description

Transform an empty office space into a productive environment fit for any executive. This typical is a durable and attractive contemporary solution to your business needs. The bow front desk provides a great amount of work surface for you to spread out on when hard at work. The hutch, storage cabinet, and deluxe full pedestal offer you ample storage space for all of your office essentials. This typical is available in eight beautiful finish options, so you can choose the one that best complements your office decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.