Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officesource 65.55'' H, Coastal Gray, 90.19'' W X OSTYP24CG

65.55'' H, Coastal Gray, 90.19'' W X (Discontinued)

  • Mfr # OSTYP24CG
  • Zoro # G105671102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSTYP24CG
Zoro #
G105671102
UPC #
695991325746
Country of Origin
Malaysia

Dimensions

Overall Width
90.19''
Overall Height
65.55''
Length
65.98''

Details

Color
Coastal Gray
Features
Spacious executive desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 66''W x 89.25''D x 65.5''H

Description

With a cool contemporary design, this typical offers you all of the traditional functionality that you need. The desk surface space provides space to spread out while you're being productive. The storage cabinet makes it easy to keep blueprints or your other business essentials tucked away neatly. The hutch provides you with great storage and display space for all of your books or awards. The deluxe full pedestal also gives you space for keeping your important documents and customer files organized neatly. This typical is offered in eight great finish options, so you can choose the finish that best complements your office decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.