This item is Discontinued.

Officesource 65.55'' H, Honey, 90.19'' W X OS24HN

This item is Discontinued.

Officesource

65.55'' H, Honey, 90.19'' W X (Discontinued)

Mfr # OS24HN
Zoro # G105671157
UPC # 695991301511
Country of Origin Malaysia
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OS24HN
Zoro #
G105671157
UPC #
695991301511
Country of Origin
Malaysia

Dimensions

Overall Width
90.19''
Overall Height
65.55''
Length
65.98''

Details

Color
Honey
Features
Spacious executive desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 66''W x 89.25''D x 65.5''H

Description

With a cool contemporary design, this typical offers you all of the traditional functionality that you need. The desk surface space provides space to spread out while you're being productive. The storage cabinet makes it easy to keep blueprints or your other business essentials tucked away neatly. The hutch provides you with great storage and display space for all of your books or awards. The deluxe full pedestal also gives you space for keeping your important documents and customer files organized neatly. This typical is offered in eight great finish options, so you can choose the finish that best complements your office decor.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.