Zoro Homepage

65.55'' H, White, 95.07'' W X

  • Mfr # OSTYP153WH

  • Zoro # G605671282


product price: $1,148.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Width
95.07''
Overall Height
65.55''
Color
White
Length
23.62''
Features
Chic contemporary style | Reception desk, reception return credenza and a deluxe full pedestal | Includes glass transaction shelf | Available in cherry, mahogany, modern walnut, espresso, coastal gray, honey, maple, and white finishes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSTYP153WH
Zoro #
G605671282
UPC #
695991321588
Country of Origin
Malaysia

Dimensions

Overall Width
95.07''
Overall Height
65.55''
Length
23.62''

Details

Color
White
Features
Chic contemporary style | Reception desk, reception return credenza and a deluxe full pedestal | Includes glass transaction shelf | Available in cherry, mahogany, modern walnut, espresso, coastal gray, honey, maple, and white finishes

Description

Are you looking for the perfect way to welcome your guests or patients into your office space? The right reception desk can make all the difference in the world. This office furniture essential offers a contemporary solution for your business reception needs. This collection includes a spacious reception desk and reception return so there is ample room for your receptionist to tend to paperwork. The deluxe full pedestal offers great filing space, while the glass transaction shelf provides a stable spot for your guests to fill out paperwork, or to complete financial transactions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.