Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65.55'' H, White, 95.07'' W X

  • Mfr # OSTYP154WH

  • Zoro # G505670927


product price: $2,428.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Overall Width
95.07''
Overall Height
65.55''
Color
White
Features
Chic contemporary style | Includes credenza shell, combo lateral file, wardrobe storage unit, and open hutch | Includes magnetic glass white board | Available in cherry, mahogany, modern walnut, espresso, coastal gray, honey, maple, and white finishes
Length
23.62''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSTYP154WH
Zoro #
G505670927
UPC #
695991319899
Country of Origin
Malaysia

Dimensions

Overall Width
95.07''
Overall Height
65.55''
Length
23.62''

Details

Color
White
Features
Chic contemporary style | Includes credenza shell, combo lateral file, wardrobe storage unit, and open hutch | Includes magnetic glass white board | Available in cherry, mahogany, modern walnut, espresso, coastal gray, honey, maple, and white finishes

Description

This great office furniture solution takes advantage of vertical space, while keeping a small footprint. This piece is a great choice for an office where space might be at a premium. This collection includes a spacious credenza shell, along with a combo lateral file cabinet and a wardrobe storage unit. This will give you ample surface space for working, along with plenty of filing and organizational space where you need it the most.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.