This item is Discontinued.

Officesource 66.50'' H, Coastal Gray, 66.00'' W X OSTYP124CG

66.50'' H, Coastal Gray, 66.00'' W X (Discontinued)

  • Mfr # OSTYP124CG
  • Zoro # G005671127
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OSTYP124CG
Zoro #
G005671127
UPC #
695991325746
Country of Origin
Malaysia

Dimensions

Overall Width
66.00''
Overall Height
66.50''
Length
62.25''

Details

Color
Coastal Gray
Features
Contemporary design with small footprint | Offers lots of great storage space | Dual back-to-back desk set up | Offered in some great finish choices | Dimensions: 66''W x 62.5''D x 66.5''H

Description

If you're looking for office furniture that will allow you to maximize the use of an area where space is at a premium, you can't go wrong with this typical. This small typical easily provides two desk spaces, and offers ample storage and organizational space for the members of your team. This typical includes full pedestals to give you the file storage space you need. The open hutch gives you additional storage space, so the work surfaces can be kept free and clear of clutter. This typical is available in eight great finishes, so you can choose the one that best complements your existing decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.