Aero Collection Guest or Side Chair with Arms, Black Fabric Seat and Titanium Frame

  • Mfr # OSSN6909FBK

  • Zoro # G505672723


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34.00''
Overall Width
20.50''
Color
Black
Features
Stack up to 4 chairs, easily | Durable titanium frame | Easy to maintain seat
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OSSN6909FBK
Zoro #
G505672723
UPC #
695991105478
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
34.00''
Overall Width
20.50''

Details

Color
Black
Features
Stack up to 4 chairs, easily | Durable titanium frame | Easy to maintain seat
Frame Color
Black
Style
Side Chair

Description

Stackable for ease of storage, this guest chair, with arms, is a great addition to any business office, home office, or educational facility. When it comes to seating options, you can never have too many. The sturdy titanium frame of this chair, will have it keeping up with countless years of use, even in the busiest of spaces. The black fabric seat ensures comfort for all of your seated guests, and will prove itself to be easy to keep clean. The back of the seat will ensure cool comfort, even after hours of being seated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.