This item is Discontinued.

Officesource Agile Collection Gray Mesh Guest Chair with Black Base MFAG1LANSFNV

This item is Discontinued.

Officesource

Agile Collection Gray Mesh Guest Chair with Black Base (Discontinued)

Mfr # MFAG1LANSFNV
Zoro # G105673229
UPC # 843650112903
Country of Origin Malaysia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MFAG1LANSFNV
Zoro #
G105673229
UPC #
843650112903
Country of Origin
Malaysia

Dimensions

Overall Height
18.3
Overall Width
23.62

Details

Color
Navy Blue
Features
Cantilever Base|Optional Arm Kit Available (MFLOOP)
Frame Color
Black
Style
Guest Chair

Description

Agile is an ergonomic, unique office chair that gives consumers a wider variety of quality features without sacrificing comfort or personal customization. This is a guest, sled base chair with a gray mesh back sporting a black, sturdy frame with a fabric upholstery seat cushion. This collection also offers a matching task chair.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.