Zoro Homepage
This item is Discontinued.
Officesource Agile Collection Gray Mesh Guest Chair with Black Base MFAG1LANSFRD

Agile Collection Gray Mesh Guest Chair with Black Base (Discontinued)

  • Mfr # MFAG1LANSFRD
  • Zoro # G405673196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFAG1LANSFRD
Zoro #
G405673196
UPC #
843650112927
Country of Origin
Malaysia

Dimensions

Overall Height
18.3
Overall Width
23.62

Details

Color
Red
Features
Cantilever Base|Optional Arm Kit Available (MFLOOP)
Frame Color
Black
Style
Guest Chair

Description

Agile is an ergonomic, unique office chair that gives consumers a wider variety of quality features without sacrificing comfort or personal customization. This is a guest, sled base chair with a gray mesh back sporting a black, sturdy frame with a fabric upholstery seat cushion. This collection also offers a matching task chair.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.