This item is Discontinued.

This item is Discontinued.
Allure Collection Modern Chair with Light Wood Legs (Discontinued)
Mfr #
04AL2AMGWLFGRWH
Zoro #
G505673072
UPC # 436501189746
Country of Origin China
Category Accent Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
04AL2AMGWLFGRWH
Zoro #
G505673072
UPC #
436501189746
Country of Origin
China
Dimensions
Overall Height
31.38
Overall Length
22.44
Overall Width
22.84
Details
Weight Capacity
17.81
Frame Color
Light Wood
Color
Gray
Features
Unique curved back design|Light wood legs|Two beautiful upholstery options, Teal or Gray
Description
While the beautiful upholstery adds an aire of style, the curved back design provides support to your lower back. The light colored wood legs give the chair stability and class.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.