This item is Discontinued.

Officesource Allure Collection Modern Swivel Chair with White Metal Base 04AL2AMGSPFWHTL

This item is Discontinued.

Officesource

Allure Collection Modern Swivel Chair with White Metal Base (Discontinued)

Mfr # 04AL2AMGSPFWHTL
Zoro # G705672844
UPC # 843650118929
Country of Origin China
Category Accent Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
04AL2AMGSPFWHTL
Zoro #
G705672844
UPC #
843650118929
Country of Origin
China

Dimensions

Overall Height
32.28
Overall Length
22.44
Overall Width
22.84

Details

Weight Capacity
17.81
Color
Teal
Frame Color
White
Features
Unique curved back design|Spider style white metal base with casters|Two beautiful upholstery options, Teal or Gray

Description

Zip around the office in modern style. The curved back design provides support to your lower back, while the spider style metal base allows you to navigate your space with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.